KLINGSPOR 337729 DT350A DIAMOND BLADE 300 X 2.8 25.4 MM

DT 350 A Extra Large diamond cutting blade

See technical information

References

Klingspor:337729
Rubix:416A3523
EAN:4014855301263
brand logo

Technical specifications

Diameter300 mm
Thickness2.8 mm
Abrasive Materialdiamond
See all Specifications

Product details : KLINGSPOR 337729 DT350A DIAMOND BLADE 300 X 2.8 25.4 MM


DT 350 A diamond cutting blade, 300 x 2.8 x 25.4 mm 18 segments 40 x 2.8 x 10 mm, wide gullet

Technical specifications


Attributes
Diameter300 mm
Thickness2.8 mm
Abrasive Materialdiamond
Reaming diameter25.4 mm
Applicationconstruction materials
Shapelaser welded; wide gullet segmentation (inclined protective segments)
Max speed100 m/s
Seriesdt 350 a extra
£ 63.37 excl. VAT
/ Each
£ 76.04 incl. VAT
  • Usually arrives within 14 working days