KLINGSPOR 6807 A24R CUTTING WHEEL 300 X 3 32 MM FLAT PK10
A 24 R Supra Kronenflex® large cutting-off wheel
See technical informationSee documentsReferences
Klingspor:6807
Rubix:417A0677
EAN:4014855161799

Technical specifications
| Diameter | 300 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : KLINGSPOR 6807 A24R CUTTING WHEEL 300 X 3 32 MM FLAT PK10
A 24 R large cutting-off wheel, 300 x 3 x 32 mm Flat
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 32 mm |
| Application | metals |
| Shape | flat |
| Grain | 24 |
| Max speed | 100 m/s |
| Series | kronenflex a 24 r supra |
Show UNSPSC/ECL@SS
£ 87.66 excl. VAT
/ Each
£ 105.19 incl. VAT
- Delivery usually within ( 5 ) days