FLEXOVIT 66252920414 MERCHANDISE CUTTING DISC 125X3.2X22.23M PACK 25


Flexovit Merchandise Pro Long Life - Cut-off wheels

References
flexovit:66252920414
rubix:80102649
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness3.2 mm
See all Specifications

Product details : FLEXOVIT 66252920414 MERCHANDISE CUTTING DISC 125X3.2X22.23M PACK 25


Cut-off wheels for precise cutting of steel and stainless steel. The Merchandise Pro Long Life is fast, comfortable and has a high tool life. The discs are iron-, sulphur- and chlorine-free

Strengths

Fast cutting of steel and stainless steel, High tool life, Suitable for use on angle grinders

Applications

Cutting

Technical specifications


Attributes
Diameter125 mm
Thickness3.2 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • Usually arrives within 14 working days