KLINGSPOR 347493 DT612UT DIAMOND BLADE 400 X 3.6 25.4 MM
DT 612 UT Supra Large diamond cutting blade
See technical informationReferences
Klingspor:347493
Rubix:416A3634
EAN:4014855361328

Product details : KLINGSPOR 347493 DT612UT DIAMOND BLADE 400 X 3.6 25.4 MM
DT 612 UT diamond cutting blade, 400 x 3.6 x 25.4 mm 26 segments 40 x 3.6 x 12 mm, standard turbo
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | turbo |
| Max speed | 100 m/s |
| Series | dt 612 ut supra |
Show UNSPSC/ECL@SS
£ 180.82 excl. VAT
/ Each
£ 216.98 incl. VAT
- Usually arrives within 14 working days