NORTON 66252832686 A30Z-230X1.9X22.23-T41 NOR-BDX
Flat cut-off wheel Norton BDX-METAL angle grinder
See technical informationReferences
Norton:66252832686
Rubix:271A8904
EAN:3157623865718


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66252832686 A30Z-230X1.9X22.23-T41 NOR-BDX
This Professional range offers ultra-thin metal cutting discs suitable for a wide range of steel and stainless steel applications. Norton BDX set the standard for cost effective discs that give long life and faster metal removal.
Free of iron, sulphur and chlorine. No contamination. Less vibration. Consistant quality. Colour coded application to make disc choice easier.
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton BDX - 230x1.9x22.23mm
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 1.9 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cut-off (cutting) of steel and stainless steel (inox) using an angle grinder |
| Shape | 41 |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | bdx metal |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ Each
£ 5.16 incl. VAT
- Delivery usually within ( 10 ) days