NORTON 66252925537 VULCAN GRINDING DISC 230X6.4X22.2MM T27 PACK 10
VULCAN for Right-Angle Grinder Grinding on STONE
See technical informationSee documentsReferences
Norton:66252925537
Rubix:227A8751


Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 6.4 mm |
| Abrasive Material | silicon carbide |
Documents
Product details : NORTON 66252925537 VULCAN GRINDING DISC 230X6.4X22.2MM T27 PACK 10
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Grinding for angle grinder - STONE - Norton VULCAN - 230x6.4x22.23mm
Applications
Grinding
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 6.4 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Application | grinding |
| Shape | type 27 depressed centre wheel |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | vulcan |
Show UNSPSC/ECL@SS
£ 55.49 excl. VAT
/ Each
£ 66.59 incl. VAT
- Delivery usually within ( 10 ) days