KLINGSPOR 355725 DT900ACR ALL CUT RESCUE BLADE 230X22MM
DT 900 ACR Special Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:355725
Rubix:235A8158
EAN:4014855411665

Product details : KLINGSPOR 355725 DT900ACR ALL CUT RESCUE BLADE 230X22MM
DT 900 ACR diamond cutting blade, 230 x 3.1 x 22.23 mm 16 segments 56 x 3.1 x 10 mm, VG - vacuum brazed
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 3.1 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | narrow gullet segmented vacuum-brazed diamond cutting blade |
| Max speed | 80 m/s |
| Series | dt 900 acr special |
Show UNSPSC/ECL@SS
£ 80.67 excl. VAT
/ Each
£ 96.80 incl. VAT
- Usually arrives within 14 working days