ROEBUCK 866819 DTI STAINLESS STEEL CUTTING DISC 230 X 2 X 22.23 MM
DTI Cutting disc
See technical informationSee documentsReferences
Superseded Ref:808461
Roebuck:866819
Rubix:216A5990
EAN:3660338208904

Documents
Product details : ROEBUCK 866819 DTI STAINLESS STEEL CUTTING DISC 230 X 2 X 22.23 MM
Flat hub. No iron, chlorine or sulphur Standard: NF 12413 - OSA Label
DISC DTI.230 - D.230x2 CUTTING - /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2 mm |
| Reaming diameter | 22.23 mm |
| Application | stainless steel |
| Shape | flat hub |
| Series | dti |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- In stock: Next day delivery
