NORTON METAL CUTTING DISC 300X20 66253371693 PK 10
NORTON CLIPPER FLAT METAL CUTTING DISC
See technical informationReferences
Norton Clipper:66253371693
Rubix:80382047


Technical specifications
| Diameter | 300 mm |
|---|---|
| Thickness | 20 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON METAL CUTTING DISC 300X20 66253371693 PK 10
Used for cutting through hard as well as thick materials. Produces straight and accurate cuts with reduced down time. Ideal for cutting all metals including stainless steel. Thin blade ensures fast cutting and reduces material wastage. Reduces risk of breakage.
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 20 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting (steel and stainless steel) |
| Shape | 41 flat |
| Grain | 24 |
| Max speed | 80 m/s |
| Series | a24r-bf41 |
Show UNSPSC/ECL@SS
£ 54.20 excl. VAT
/ Each
£ 65.04 incl. VAT
- In stock: Next day delivery