KLINGSPOR 330662 DN600U DIAMOND BLADE 125 X 8 22.23 MM
DN 600 U Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:330662
Rubix:417A1156
EAN:4014855252879

Product details : KLINGSPOR 330662 DN600U DIAMOND BLADE 125 X 8 22.23 MM
DN 600 U diamond cutting blade, 125 x 8 x 22.23 mm 10 segments 32 x 8 x 7 mm, standard serration
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | segmented (10 segments; hammer segments; laser-welded) |
| Max speed | 80 m/s |
| Series | dn 600 u supra |
Show UNSPSC/ECL@SS
£ 106.85 excl. VAT
/ Each
£ 128.22 incl. VAT
- Delivery usually within ( 5 ) days