KLINGSPOR 353326 A330EX CUTTING WHEEL 356 X 2.5 25.4 MM FLAT PK 10
A 330 Extra Kronenflex® large cutting-off wheel
See technical informationSee documentsReferences
Klingspor:353326
Rubix:418A4062
EAN:5907560219758

Technical specifications
| Diameter | 356 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : KLINGSPOR 353326 A330EX CUTTING WHEEL 356 X 2.5 25.4 MM FLAT PK 10
A 330 EX large cutting-off wheel, 356 x 2.5 x 25.4 mm Flat
Technical specifications
Attributes
| Diameter | 356 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 25.4 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | kronenflex a 330 extra |
Show UNSPSC/ECL@SS
£ 63.00 excl. VAT
/ Each
£ 75.60 incl. VAT
- Delivery usually within ( 5 ) days