KLINGSPOR 347490 DT900B DIAMOND BLADE 400 X 3.6 25.4 MM
DT 900 B Special Large diamond cutting blade
See technical informationReferences
Klingspor:347490
Rubix:416A3633
EAN:4014855361403

Product details : KLINGSPOR 347490 DT900B DIAMOND BLADE 400 X 3.6 25.4 MM
DT 900 B diamond cutting blade, 400 x 3.6 x 25.4 mm 26 segments 40 x 3.6 x 12 mm, standard turbo
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | turbo segmented |
| Max speed | 100 m/s |
| Series | 900 |
Show UNSPSC/ECL@SS
£ 214.52 excl. VAT
/ Each
£ 257.42 incl. VAT
- Usually arrives within 14 working days