KLINGSPOR 360949 DT600KMS DIAMOND BLADE 450 X 3.6 60 MM
DT 600 KMS Supra Large diamond cutting blade
See technical informationReferences
Klingspor:360949
Rubix:416A3936
EAN:4014855459544

Product details : KLINGSPOR 360949 DT600KMS DIAMOND BLADE 450 X 3.6 60 MM
DT 600 KMS diamond cutting blade, 450 x 3.6 x 60 mm 50 segments 24 x 3.6 x 15 mm, short serration reduction ring 25.4
Technical specifications
Attributes
| Diameter | 450 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | laser-welded (short-segment design) |
| Max speed | 100 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 327.12 excl. VAT
/ Each
£ 392.54 incl. VAT
- Usually arrives within 14 working days