Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252920472 CUTTING DISC 350X3X25.4MM PACK 10
FLEXOVIT 66252920472 CUTTING DISC 350X3X25.4MM PACK 10
Flexovit A 24 R BF41 Steel Cutting Disc
References
flexovit:
66252920472
rubix:
392A3845
Technical specifications
Diameter
350
mm
Thickness
3
mm
See all Specifications
Product details
Technical specifications
Product details : FLEXOVIT 66252920472 CUTTING DISC 350X3X25.4MM PACK 10
Speed on the court. Free of burns and burrs.
Technical specifications
Attributes
Diameter
350
mm
Thickness
3
mm
Reaming diameter
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.13
excl. VAT
/
Each
£
45.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252846642 NQ60ZZ 115 X 0.8 X 22.23 QUANTUM3 CUTTING DISC
PFERD 65506021 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X2X10MM
DREMEL CUTTING KIT 688 26150688JA
NORTON 66252950672 XTREME CUTTING DISC 125x4.0x22.2MM T27 PACK 10
NORTON 66253056372 FLAT CUTTING OFF WHEEL NRCO-150X1.6X32-57A60PB25
3M 86616 CUBITRON 3 CUT-OFF WHEEL 60+ T41 115 X1 X22.23MM
3M 51785 SILVER CUT-OFF WHEEL T41 115MMX1MMX22.2MM
KLINGSPOR A24 EXTRA 180X3X22.23 13490 A2A EX CUT OFF WHEEL 180X3X22MM
3M 51800 SILVER CUT-OFF WHEEL T42 115MMX2.5MMX22.2MM
ROEBUCK 866832 DTM MATERIAL CUTTING DISC 115 X 2.5 X 22.23 MM TYPE 42
NORTON 66252831513 BDX CUTTING DISC DPC 125X2.5X22.2MM METAL PK25
NORTON 66252837275 STARLINE CUTTING DISC 115X3.0X22.23MM T42 PACK 25
NORTON 66252920339 A46V 115 X 1.6 X 22.23MM T41 CUTTING DISC PACK 25
NORTON 66253371351 NQ60ZZ-125X1.3X22.23-T41 NOR-QUANTUM 3
BOSCH 2608603255 LPP INOX DISCS 125 X 1MM PACK OF 10