FLEXOVIT 66252829414 SPEEDOFLEX CUTTING DISC 125X3X22.23MM PACK 25


Flexovit Speedoflex

References
flexovit:66252829414
rubix:270A4184
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness3 mm
See all Specifications

Product details : FLEXOVIT 66252829414 SPEEDOFLEX CUTTING DISC 125X3X22.23MM PACK 25


Speedoflex offers a range of products used in the industrial market where price and performance are perfectly balanced. This level of product can be used to enter the market and still offer high performance cutting power.

Strengths

Coarse grain and medium hardness for good grinding performance on steel.

Applications

Parting

Technical specifications


Attributes
Diameter125 mm
Thickness3 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 50.18 excl. VAT
/ Each
£ 60.22 incl. VAT
  • Usually arrives within 14 working days