KLINGSPOR 334063 DT900US DIAMOND BLADE 350 X 3 25.4 MM
DT 900 US Special Large diamond cutting blade
See technical informationReferences
Klingspor:334063
Rubix:416A3491
EAN:4014855275953

Product details : KLINGSPOR 334063 DT900US DIAMOND BLADE 350 X 3 25.4 MM
DT 900 US diamond cutting blade, 350 x 3 x 25.4 mm 24 segments 40 x 3 x 10 mm, narrow gullet
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | narrow gullet |
| Max speed | 100 m/s |
| Series | dt 900 us special |
Show UNSPSC/ECL@SS
£ 221.92 excl. VAT
/ Each
£ 266.30 incl. VAT
- Usually arrives within 14 working days