KLINGSPOR 322185 Z960TX ZIRCONIA SLITTING DISC 125X1X22.23MM FLAT PK25
Z 960 TX Special Kronenflex® cutting-off wheel
See technical informationSee documentsReferences
Klingspor:322185
Rubix:416A3247
EAN:4014855207008

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide / zirconium |
Documents
Product details : KLINGSPOR 322185 Z960TX ZIRCONIA SLITTING DISC 125X1X22.23MM FLAT PK25
Z 960 TX cutting-off wheel, zirconia 125 x 1 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide / zirconium |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | z 960 tx special |
Show UNSPSC/ECL@SS
£ 85.41 excl. VAT
/ Each
£ 102.49 incl. VAT
- Usually arrives within 14 working days