Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252837275 STARLINE CUTTING DISC 115X3.0X22.23MM T42 PACK 25
NORTON 66252837275 STARLINE CUTTING DISC 115X3.0X22.23MM T42 PACK 25
Starline Cutting Disc - Angle Grinder
References
norton:
66252837275
rubix:
227A7258
ean:
5900442698979
Technical specifications
Diameter
115
mm
Thickness
3.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252837275 STARLINE CUTTING DISC 115X3.0X22.23MM T42 PACK 25
Good material removal and cut rate
Depressed center disc Cutting for steel & inox 115x3.2x22.23mm Norton STARLINE
Applications
For general trade and general usage
Technical specifications
Attributes
Diameter
115
mm
Thickness
3.2
mm
Reaming diameter
22.23
mm
Application
Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.32
excl. VAT
/
Each
£
38.78
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
NORTON 115X1.6 AL DISC 66252828233 PACK OF 25
NORTON 66253056355 FLAT CUTTING OFF WHEEL NRCO-100X1X13-57A60PB25
3M 673232 SCOTCH-BRITE LIGHT GRIND BLEND DISC GB-DH 114MMX22MM HD
ROEBUCK 866833 DTM MATERIAL CUTTING DISC 125 X 2.5 X 22.23 MM TYPE 42
3M 88775 CUBITRON 3 CUT-OFF WHEEL 36+ T41 125 X2 X22.23MM
NORTON 66252832734 QUICK CUT DISC 180 X 2.5 X 22.23
KLINGSPOR DISCKRONENFLEXA24100 189004
3M 86581 CUBITRON 3 CUT-OFF WHEEL 80+ T41 115 X0.8 X22.23MM
TYROLIT 41509 CUT-OFF WHEEL 178X2.5X22.23MM PREMIUM PK25
FLEXOVIT 66252831201 DPC FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
BOSCH X-LOCK STANDARD FOR UNIVERSAL 115 X 22,23 X 1,6 X 10 MM
BDX CUTTING DISC DPC 115X3.2X22.2 METAL
3M 89573 CUBITRON 3 CUT-OFF WHEEL 36+ T41 115 X1.6 X22.23MM
NORTON 66252828231 ALU CUTTING DISC TYPE 41 230X3X22.23 PK25
BOSCH X-LOCK EXPERT FOR METAL 125X1.6X22.23 STRAIGHT CUTTING