WERA 059532 851/4BDC BIT PH2/50 DIAMOND BITORSION

851/4 BDC Bit

See technical informationSee documents
References
Wera:05059532001
Rubix:2517903
EAN:4013288034106
brand logo
Technical specifications
Imprintphillips (ph)
Imprint sizeph2
See all Specifications
Documents

Product details : WERA 059532 851/4BDC BIT PH2/50 DIAMOND BITORSION


BiTorsion bits for Phillips screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone – where kinetic energy is diverted from peak loads – and softer BiTorsion zone to prevent the bit tip from twisting under peak loads. This greatly extends the product service life.

Strengths

For Phillips screws
BiTorsion zone to absorb peak loads
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out

Applications

Power tools

Technical specifications


Attributes
Imprintphillips (ph)
Imprint sizeph2
Length50 mm
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
  • Delivery usually within ( 5 ) days