FLEXOVIT 66252920154 355X4X20 A 30 S-BF41/80 PETROL SAW BLADE
Cut-Off Wheel
See technical informationSee documentsReferences
Flexovit:66252920154
Rubix:80876462
EAN:8711479338359


Technical specifications
| Diameter | 356 mm |
|---|---|
| Thickness | 4 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252920154 355X4X20 A 30 S-BF41/80 PETROL SAW BLADE
· Steel/Stainless steel/Inox
· Iron, sulphur and chlorine-free
· Long service life
· Fast and free grinding
· 300mm discs 80 m/s
· 356mm discs 100 m/s
· Saws for hand motor and electric machines
· Surface
· Iron, sulphur and chlorine-free
· Long service life
· Fast and free grinding
· 300mm discs 80 m/s
· 356mm discs 100 m/s
· Saws for hand motor and electric machines
· Surface
Technical specifications
Attributes
| Diameter | 356 mm |
|---|---|
| Thickness | 4 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 20 mm |
| Application | cutting |
| Shape | flat |
| Grain | 30 |
| Max speed | 100 m/s |
| Series | industrial line |
Show UNSPSC/ECL@SS
£ 15.67 excl. VAT
/ Each
£ 18.80 incl. VAT
- Delivery usually within ( 10 ) days