NORTON VULCAN COMBO 300 X 10 X 2.5 X 20MM 70184630198
Norton Vulcan Combo diamond blade
See technical informationReferences
Norton:70184630198
Rubix:2576089
EAN:5450248412731

Product details : NORTON VULCAN COMBO 300 X 10 X 2.5 X 20MM 70184630198
Laser welded diamond blade for concrete and abrasive materials like asphalt. Is fits also for cutting general building materials. These blades are for handheld petrol saws or for floorsaws.
Blades Norton Vulcan - VULCAN COMBO - 300x20mm
Strengths
These blades feature an undercutting protection offering a longer life and increased safety in abrasive materials
Applications
Cut-Off
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | diamond |
| Reaming diameter | 20 mm |
| Application | dry cutting of asphalt and abrasive building materials (incl. reinforced concrete); for cutting concrete pipes/kerbstones/roof tiles/paving stones and concrete slabs |
| Shape | segmented |
| Max speed | 100 m/s |
| Series | vulcan combo |
Show UNSPSC/ECL@SS
£ 155.86 excl. VAT
/ Each
£ 187.03 incl. VAT
- Delivery usually within ( 10 ) days
