KLINGSPOR 325028 DT900U DIAMOND BLADE 180 X 2.6 22.23 MM
DT 900 U Special Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:325028
Rubix:416A3321
EAN:4014855216291

Product details : KLINGSPOR 325028 DT900U DIAMOND BLADE 180 X 2.6 22.23 MM
DT 900 U diamond cutting blade, 180 x 2.6 x 22.23 mm 11 segments 42 x 2.6 x 12 mm, standard turbo
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 2.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | turbo segmented (laser welded) |
| Max speed | 80 m/s |
| Series | 900 special |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days