E.316A - Electronic torque/angle wrenches with ratchet
Tightening torque, minimum | 6.7 N.m |
---|---|
Tightening torque, maximum | 135 N.m |
Square drive adapter | 3/8 '' |
Logistic Weight | 1697 g |
---|---|
Packaged dimensions (D x W x H) | 575x115x70 mm |
Package weight | 1886 g |
Tightening torque, minimum | 6.7 N.m |
Tightening torque, maximum | 135 N.m |
Square drive adapter | 3/8 '' |
Length | 415 mm |
Weight | 1.697 kg |
Number of elements | 1 |
Fixation | 9x12 - 14x18 mm |
Standard | iso 6789 |
Usually arrives within 14 working days