Interlocking keys with fixed ratchet R.208-25
Tightening torque, minimum | 5 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Square drive adapter | 1/4 '' |
Logistic Weight | 500 g |
---|---|
Packaged dimensions (D x W x H) | 355x50x50 mm |
Package weight | 505 g |
Tightening torque, minimum | 5 N.m |
Tightening torque, maximum | 25 N.m |
Square drive adapter | 1/4 '' |
Length | 300 mm |
Weight | 0.5 kg |
Number of elements | 1 |
Fixation | pas d'attachement mm |
Standard | iso 6789 |
Type | trigger wrench with fixed ratchet |
Precision | ± 4% |
Usually arrives within 14 working days