Torque wrench TORCOFIX Z 16
Tightening torque, minimum | 20 N.m |
---|---|
Tightening torque, maximum | 200 N.m |
Square drive adapter | 5/8 '' |
Logistic Weight | 860 g |
---|---|
Tightening torque, minimum | 20 N.m |
Tightening torque, maximum | 200 N.m |
Square drive adapter | 5/8 '' |
Length | 467.5 mm |
Weight | 0.86 kg |
Fixation | 16 mm |
Type | Torque wrench |
In stock: Next day delivery