References
Norbar Torque Tools:15006
Rubix:80162318
EAN:5060207564304



Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Length | 685 mm |
Product details : NORBAR 15006 TW MDL 340 PROF 1/2IN SQ DR INDUSTRIAL RATCHET
The Professional torque wrench has been re-engineered to be even more accurate, durable and easy to use. The square drive features a finger grip on the top ('mushroom' head) that assists with running down the nut until resistance is met.
Strengths
Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.
Technical specifications
Attributes
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Length | 685 mm |
| Weight | 1.48 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 303.04 excl. VAT
/ Each
£ 363.65 incl. VAT
- In stock: Next day delivery