FACOM TORQUE WRENCH E.316A340S
E.316A - Electronic torque/angle wrenches with ratchet
See technical informationReferences
Facom:E.316A340S
Rubix:154A5850
EAN:3148518535137


Technical specifications
| Tightening torque, minimum | 17 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM TORQUE WRENCH E.316A340S
E.316A - Electronic dynanometric torque/angle wrenches with ratchet
- Accuracy:
- Torque: ± 2% between 20% and 100% of wrench capacity.
- Angle: ± 2°.
- Attachment: 9 x 12 and 14 x 18 mm.
- Measuring mode: peak or follower.
- Lockable keypad (operator only has access to program selection and results storage).
- Measurement units: N.m, lbf.ft, lbf.in, Kg.cm and deg.
- 9 presettable torque and/or angle values.
- 250-value memory with USB PC link.
- Supplied with calibration certificate.
- Supplied with ratchet in plastic case and foam tray.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
- Accuracy:
- Torque: ± 2% between 20% and 100% of wrench capacity.
- Angle: ± 2°.
- Attachment: 9 x 12 and 14 x 18 mm.
- Measuring mode: peak or follower.
- Lockable keypad (operator only has access to program selection and results storage).
- Measurement units: N.m, lbf.ft, lbf.in, Kg.cm and deg.
- 9 presettable torque and/or angle values.
- 250-value memory with USB PC link.
- Supplied with calibration certificate.
- Supplied with ratchet in plastic case and foam tray.
Standard NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Technical specifications
Attributes
| Logistic Weight | 2859 g |
|---|---|
| Packaged dimensions (D x W x H) | 805x125x80 mm |
| Package weight | 2862 g |
| Tightening torque, minimum | 17 N.m |
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
| Length | 650 mm |
| Weight | 2.859 kg |
| Fixation | 9x12 - 14x18 mm |
| Standard | ISO 6789 |
Show UNSPSC/ECL@SS
£ 899.20 excl. VAT
/ Each
£ 1,079.04 incl. VAT
- Delivery usually within ( 14 ) days