MOLDEX 642101 COMET REUSABLE CORD EAR PLUG SNR 27DB 50 PAIRS
Comets® Earplugs
See technical informationSee documentsReferences
Moldex:642101
Rubix:2574519
Manufacturer :642101
EAN:4019444006581




Technical specifications
| Single Number Rating SNR | 25 dB |
|---|---|
| Corded | yes |
| Main material | polyethylene |
Documents
Product details : MOLDEX 642101 COMET REUSABLE CORD EAR PLUG SNR 27DB 50 PAIRS
The flexible ribbed design ensures the high wearing comfort of Comets® earplugs. They are made of soft TPE material which is gentle on the skin. Comets® earplugs are washable and reusable. Each pair comes with neck cord and a handy PocketPak® storage container. Comets® offer moderate noise protection of 25 dB (SNR).
Strengths
• Washable and reusable
• Protection against lower noise levels
• Corded - Earplugs are always to hand and therefore less likely to be misplaced
• Made of soft, TPE material which is gentle on the skin
• Soft air-cushioned tip for added comfort
• Comes with handy PocketPak storage container
• SNR 25
• Tested and certified to EN 352-2:2002
• Protection against lower noise levels
• Corded - Earplugs are always to hand and therefore less likely to be misplaced
• Made of soft, TPE material which is gentle on the skin
• Soft air-cushioned tip for added comfort
• Comes with handy PocketPak storage container
• SNR 25
• Tested and certified to EN 352-2:2002
Technical specifications
Attributes
| Single Number Rating SNR | 25 dB |
|---|---|
| Corded | yes |
| Main material | polyethylene |
| Type | reusable |
| Material | soft tpe |
Show UNSPSC/ECL@SS
£ 78.21 excl. VAT
/ Each
£ 93.85 incl. VAT
- Usually arrives within 14 working days