Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
SANDVIK 1C050-0150-045-XA 1620 DURA SOLID CARBIDE END MILL 6259473
SANDVIK 1C050-0150-045-XA 1620 DURA SOLID CARBIDE END MILL 6259473
Chamfering millers Sandvik Coromant
References
sandvik coromant:
1C050-0150-045-XA 1620
rubix:
260A1067
manufacturer :
6259473
Product details
Technical specifications
Product details : SANDVIK 1C050-0150-045-XA 1620 DURA SOLID CARBIDE END MILL 6259473
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.00
excl. VAT
/
Each
£
97.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR HSS CSINK 37.0
ROBERTCHAR 5890-35.0-90 BSA CSK35.0-90DEG
DORMER G57010.4 6381762
G & J HALL HEXIBIT COUNTERSUNK XCM10
DORMER HSS COUNTER SINK 8.0 G1328.0
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
DORMER G57012.4 6381763
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
DORMER G17112.4 COUNTERSINK 12.40 MM 5972680
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
ROEBUCK HSS COUNTERSUNK 25.0MM
DOR HSS C'BORE 11.0X6.4
DORMER G13212.5 COUNTERSINK 12.50 MM 5973334
DORMER HSS COUNTER SINK 20.0 G13220.0