Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G1358.0 COUNTERSINK 8.00 MM 5973356
DORMER G1358.0 COUNTERSINK 8.00 MM 5973356
Chamfering millers Dormer
References
dormer:
G1358.0
rubix:
025676
ean:
7320760108499
Technical specifications
Bevel angle
60
°
Diameter
8
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G1358.0 COUNTERSINK 8.00 MM 5973356
Technical specifications
Attributes
Bevel angle
60
°
Diameter
8
mm
Number of teeth
3
Din standard
DIN 334 C
Total length
50
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.55
excl. VAT
/
Each
£
31.86
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1C050-0300-045-XB1620 SC MILLING CM PLURA 1 6259479
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
DOR HSS TINAL CSINK 8.0
DOR HSS CSINK 5.3
DOR HSS TIN CSINK 6.3
DORMER G17112.4 COUNTERSINK 12.40 MM 5972680
DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
DOR HSS TIN C'SINK 31.0
DORMER G6008.3 6381769
DOR HSS C'SINK 6.3
DOR HSS CSINK 11.5
DORMER G13628.0 COUNTERSINK 28.00 MM 5973383
CUTLINE COUNTERSINK HSS 90DEG - D.14.4 847333
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373