WERA 056342 840/1ZBO SECURITY BIT HEX 2.5/25 EXTRA TOUGH


840/1 Z Tamper-Proof Hex-Plus BO Bit

References
wera:05056342001
rubix:2517831
ean:4013288038555
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size2,5 mm
See all Specifications

Product details : WERA 056342 840/1ZBO SECURITY BIT HEX 2.5/25 EXTRA TOUGH


Tough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
ImprintHex / Allen
Imprint size2,5 mm
Length25 mm
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
  • Usually arrives within 14 working days