Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT SLOTTED 0.6 X 4.5 X 25MM 1343591EU
ROEBUCK BIT SLOTTED 0.6 X 4.5 X 25MM 1343591EU
BIT SLOTTED
References
roebuck:
4971702
rubix:
1343591
Technical specifications
Imprint
Flat
Imprint size
0,6X4,5
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK BIT SLOTTED 0.6 X 4.5 X 25MM 1343591EU
0.8 X 5.5 X 25MM
Technical specifications
Attributes
Imprint
Flat
Imprint size
0,6X4,5
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.85
excl. VAT
/
Each
£
2.22
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
WERA 057150 857/1Z BIT SPANNER 4/25 EXTRA TOUGH
"WERA 135096 840/4Z BIT HEX 5/32""/50 EXTRA TOUGH"
880-12 IMP DRIVER END
WERA 056835 855/1Z BIT PZ4/32 EXTRA TOUGH
WERA 060050 867/4ZBO SECURITY BIT TX10/89 EXTRA TOUGH
WERA 066282 867/1Z IP BIT TORX PLUS 15IP/25 EXTRA HARD
ROEBUCK POZI BIT NO 3 X 25MM X-HARD GOLD 1176
WERA 059632 840/4Z BIT HEX 5.0/89 HEX PLUS
WERA 060130 867/4Z BIT TX40/70 EXTRA TOUGH
ISS 3/8 INCH SQUARE DRIVE X5MM HEX E/L MHD06M05EL
FACOM BIT ES.608
ROEBUCK BIT HEXAGON 6.0 X 25MM
WERA 057616 851/1IMP DC BIT PH2/25 IMPAKTOR PK10
FACOM BIT ES.623
ISS MHD08M07 7MM X 1/2SQ DRIVE MALE HEX IMPACT ALLEN SCKT