Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066489 867/1Z BIT TX27/25 EXTRA TOUGH
WERA 066489 867/1Z BIT TX27/25 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05066489001
rubix:
2518018
ean:
4013288030368
Technical specifications
Imprint
Torx
Imprint size
27
See all Specifications
Product details
Technical specifications
Product details : WERA 066489 867/1Z BIT TX27/25 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Torx
Imprint size
27
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WERA 056225 800/1TZ BIT SLOTTED 1/5.5/25 EXTRA TOUGH TORSION
WERA 059896 855/4 PZ/S BIT 1/70 PLUS MINUS
WERA 066764 875/1 BIT TRIWING 3/25 EXTRA TOUGH
ROEBUCK BIT SLOTTED 1.2 X 6.5 X 25MM
ROEBUCK BIT HEXAGON 2.5MM X 25MM 1343612/EU
ISS MHD04M06 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 6MM
WERA 056345 840/1ZBO SECURITY BIT HEX 5/25 EXTRA TOUGH
880-9 NO 2 IMPACT BIT
WERA 056340 840/1Z BIT HEX 10/25 EXTRA TOUGH
WERA 066492 867/1Z BIT TX5/25 EXTRA TOUGH
GEDORE SCREWDRIVER BIT 5/16 HEX DRIVE FLAT POINT LONG REACH 6.5MM
GEDORE RED R62551410 14MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
FACOM POZIDRIV BIT ED.102T
WERA 066495 867/1Z BIT TX8/25 EXTRA TOUGH
WERA 059640 840/4ZBO BIT SECURITY HEX 2.0/89 HEX PLUS