PFERD 61740326 CUT-OFF WHEEL EH 115-24 PSF STEELOX
EH / EHT PSF-INOX Cut-off Wheel
See technical informationReferences
Pferd Tools:EH 115-2,4 PSF STEELOX
Rubix:1641200
Manufacturer :61740326
EAN:4007220523032




Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
Product details : PFERD 61740326 CUT-OFF WHEEL EH 115-24 PSF STEELOX
Disc thickness 1.9/1.6/1.0 mm for fast cutting, comfortable and with little burrs Disk thickness 2.5/2.4 mm for universal cutting work Disc thickness 3,2 mm for maximum life and high lateral stability Suitable for angle grinders of all power categories Use of large tightening shields (SFS 76, page 48) increases lateral stability and guarantees precise drive of the disc, especially for thin-cutting discs in flat execution of Ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of iron, chlorine or sulphur content filling products. Universal P hardness tool (INOX) mid hard with high cutting efficiency and good lifespan for cutting without heating.
Cut-off wheel Eh 115-3,2 A46 P Psf-Inox
Strengths
PFERD performance for cutting without warming up with high material removal power and a good lifespan. Manufactured without the addition of iron, chlorine or sulphur content filling products.
Applications
Cutting of sheets, profiles and solid materials. Suitable for angle grinders of all power categories. Abrasive: corundum A.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting of profiles; cutting of sheet metal; cutting of solid material; cutting out holes |
| Shape | eh / 42 / t27 |
| Grain | 46 |
| Max speed | 80 m/s |
| Series | psf steelox |
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
- Usually arrives within 14 working days