NORTON 66252925457 VULCAN PETROL SAW CUTTING DISC 300X3.5X20MM PACK 10


VULCAN for Petrol/Gas saw Cut-Off on METAL

References
norton:66252925457
rubix:2536292
ean:5900442650687
brand logo
brand logo
Technical specifications
Diameter300 mm
Thickness3.5 mm
See all Specifications

Product details : NORTON 66252925457 VULCAN PETROL SAW CUTTING DISC 300X3.5X20MM PACK 10


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Cut-Off for petrol saw - METAL - Norton VULCAN - 300x3.5x20mm

Strengths

General purpose cutting-off wheels for all petrol saw applications
Straight, fast cutting throughout long wheel life

Applications

Cut-Off

Technical specifications


Attributes
Diameter300 mm
Thickness3.5 mm
Reaming diameter20 mm
ApplicationCutting;Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 48.88 excl. VAT
/ Each
£ 58.66 incl. VAT
  • Usually arrives within 14 working days