NORTON 66252925436 VULCAN FLAT CUTTING DISC 230 X 1.9 22.23 MM


Norton Vulcan Ultra Thin Inox Cutting Disc

References
norton:66252925436
rubix:270A3204
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness1.9 mm
See all Specifications

Product details : NORTON 66252925436 VULCAN FLAT CUTTING DISC 230 X 1.9 22.23 MM


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter230 mm
Thickness1.9 mm
Reaming diameter22.23 mm
Shaperound
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
  • Usually arrives within 14 working days