PFERD 65508001 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X1X10MM


EHT 76-1,1 A 60 P SG/10,0 disc cutter

References
pferd tools:65508001
rubix:228A7537
ean:4007220165829
PFERD Cut off wheel EHT 76 1,1 A 60 P SG/10,0
brand logo
Technical specifications
Diameter76 mm
Thickness1.1 mm
See all Specifications

Product details : PFERD 65508001 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X1X10MM


Universal cut-off wheel for use on straight grinders with a high cutting performance and very long tool life •Ideal for hard-to-reach areas.
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces

Strengths

A universal hard-core P-hardness tool with high bucking efficiency and a good lifespan for non-heating buckling.

Applications

Materials that can be machined: Steel, stainless steel (INOX), refractory steels, cast iron, non-ferrous metals, nickel-based alloys. Use: Cross-cutting of sheets, profiles and solid materials for universal bucking work.

Technical specifications


Attributes
Diameter76 mm
Thickness1.1 mm
ApplicationCutting of sheet metal, profiles and solid materials
Shape41
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
  • Usually arrives within 14 working days