Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
MAKITA A-85385 CUT OFF WHEEL 230X3X22 C30T
MAKITA A-85385 CUT OFF WHEEL 230X3X22 C30T
Sectioning disc Makita
References
makita:
A-85385
rubix:
80331983
ean:
0088381150651
Technical specifications
Diameter
22.23
mm
Thickness
3
mm
Product details
Technical specifications
Product details : MAKITA A-85385 CUT OFF WHEEL 230X3X22 C30T
Technical specifications
Attributes
Diameter
22.23
mm
Thickness
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.30
excl. VAT
/
Each
£
5.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252833258 CUTTING DISC 115 X 1 X 22MM PACK OF 25
PFERD 61728122 CUTOFF WHEEL 230X2.5
NORTON VULC FLAT INOX CUTTNG DISC 180X1.6X22.23 A46 PK 25 66252833405
NORTON 66252925469 VULCAN CUTTING DISC 350x3.5x25.40MM T41 PACK 10
FLEXOVIT 66252920415 MERCHANDISE CUTTING DISC 180X3.2X22.23MM PACK 25
ROEBUCK 866810 LIFE+EVO CUTTING DISC SSTEEL METAL 115 X 1.6 22.23 MM
FLEXOVIT 66252920409 MERCHANDISE CUTTING DISC 125X1X22.23MM PACK 25
PFERD 65508001 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X1X10MM
NORTON 66252828235 FLAT CUTTING OFF WHEEL ANGLE GRINDER ALU
FLEXOVIT 66252920472 CUTTING DISC 350X3X25.4MM PACK 10
NORTON 66252925434 A46S-125X1.6X22.23-T41 NOR-VULCAN
TYROLIT 1 STAR CUT OFF DISC 125X2.5X22.23 A30Q-BF 2 IN 1 223022
NORTON 66252925431 VULCAN INOX CUTTING DISC 115X1.0X22.23MM PACK 25
Sectioning disc Flexovit 66252832607
3M 51787 SILVER CUT-OFF WHEEL T41 115MMX1.6MMX22.2MM