NORTON 66252828620 A24P-350X4.0X25.4-T41 NOR-RAIL CUT PK10
RAIL-CUT for Rail Saw Cut-Off on METAL
See technical informationReferences
Norton:66252828620
Rubix:254A3208


Technical specifications
| Diameter | 350 mm |
|---|---|
| Thickness | 4 mm |
| Abrasive Material | aluminium oxide |
Product details : NORTON 66252828620 A24P-350X4.0X25.4-T41 NOR-RAIL CUT PK10
The Norton Rail range provides high performance wheels for demanding operations. Rail cutting requires precision, speed and power and Norton Rail is a complete program of cutting wheels suitable for any rail type (subway, tram, train) and any rail
cutting machine with a clamping device (electrical and petrol).
cutting machine with a clamping device (electrical and petrol).
Disc Cut-Off for rail saw - METAL - Norton RAIL-CUT - 350x4x25.4mm
Strengths
Sharp aluminum oxide grain & optimized bond
Zirconia grain & optimized bond
Precise cut
Zirconia grain & optimized bond
Precise cut
Applications
Cut-Off
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 4 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 25.4 mm |
| Application | cut-off |
| Shape | round |
| Grain | 24 |
| Max speed | 100 m/s |
| Series | rail metal soft |
Show UNSPSC/ECL@SS
£ 173.83 excl. VAT
/ Each
£ 208.60 incl. VAT
- Delivery usually within ( 10 ) days