Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252925443 T41-125X2.5X22.2-A30S-BF VULCAN
NORTON 66252925443 T41-125X2.5X22.2-A30S-BF VULCAN
Cutting Disc
References
norton:
66252925443
rubix:
238A6004
Technical specifications
Diameter
125
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252925443 T41-125X2.5X22.2-A30S-BF VULCAN
Strengths
Great price versus performance ratio
High performance abrasive grain provides a long wheel life and high rate of material removal
The general purpose range of cutting-off and grinding wheels
Free from sulfur, iron, and chloride impurities
Applications
Cut-Off
Technical specifications
Attributes
Diameter
125
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.99
excl. VAT
/
Each
£
2.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 51774 SILVER CUT-OFF WHEEL T41 100MMX1MMX9.53MM
3M 51806 SILVER CUT-OFF WHEEL T41 230MMX3MMX22.2MM
3M 51776 SILVER CUT-OFF WHEEL T41 100MMX1.3MMX16MM
NORTON 66252925496 VULCAN INOX METAL CUTTING DISC 150X3.2X22.2MM T42 P
FLEXOVIT 66252832923 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
NORTON BDX INOX GRINDING DISC DPC 230X6.5X22.2MM PACK 10 66252925517
NORTON 66252925534 VULCAN GRINDING DISC 125X6.4X22.2MM T27 PACK 10
PFERD 65506000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X1X6MM
NORTON 66252832734 QUICK CUT DISC 180 X 2.5 X 22.23
NORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P50 PACK OF 50 63642597045
ROEBUCK 886397 230MM DIAMOND DISC FOR CONCRETE AND STEEL
PFERD 65507021 CUT-OFF WHEEL FOR STRAIGHT GRINDER 70X2X10MM
NORTON 66252846978 41 - 115X1.0X22.23 ZA 60 X-BF41
NORTON CUT-OFF WHEEL 150 X 1.0 X 12.7MM 57A60PB25 69936625786 SINGLE
MAKITA B-54053 NEBULA 350MM DIA WHEEL