Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
MAKITA A-85313 CUT OFF WHEEL 125X2.5X22 A30R
MAKITA A-85313 CUT OFF WHEEL 125X2.5X22 A30R
Sectioning disc Makita
References
makita:
A-85313
rubix:
80876550
ean:
0088381150590
Technical specifications
Diameter
22.23
mm
Thickness
2.5
mm
Product details
Technical specifications
Product details : MAKITA A-85313 CUT OFF WHEEL 125X2.5X22 A30R
Technical specifications
Attributes
Diameter
22.23
mm
Thickness
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.60
excl. VAT
/
Each
£
1.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TYROLIT 1 STAR CUT OFF DISC 125X2.5X22.23 A30Q-BF 2 IN 1 223022
3M 65513 CUBITRON II CUT-OFF WHEEL T41 115MMX1MMX22.2MM PK25
FLEXOVIT 66252920413 CUTTING DISC 115X3.2X22.2MM PACK 25
NORTON 66252848985 VULCAN CUTTING DISC 100X1.0X16MM
NORTON 66252925453 VULCAN CUTTING DISC 125X3.0X22.2MM T41 PACK 25
OSBORNE 1183250100 C/OFF DISC
KLINGSPOR DISCKRONENFLEXA24100 189004
3M 51774 SILVER CUT-OFF WHEEL T41 100MMX1MMX9.53MM
3M 51790 SILVER CUT-OFF WHEEL T41 125 MM X 1 MM X 22.23 MM
NORTON 66252918925 G/PURPOSE CUTTING DISC 230X1.9X22,23 C46T PK25
FLEXOVIT 66252920409 MERCHANDISE CUTTING DISC 125X1X22.23MM PACK 25
NORTON CUT-OFF WHEEL 150 X 1.0 X 31.75MM 57A60PB 69936625777 SINGLE
PFERD 61739326 CUT-OFF WHEEL EH 100-24 PSF STEELOX/16
BOSCH 115MM CUTTING DISC 2608602201
NORTON 66252831186 180 X 3.4 X 22.2MM T42A30S