FLEXOVIT 66252831186 DPC GEN PURP CUTTING DISC 180X3.4X22.23MM PACK 25


Flexovit General Purpose cut-off and deburring wheels

References
flexovit:66252831186
rubix:270A4180
brand logo
brand logo
Technical specifications
Diameter180 mm
Thickness3.4 mm
See all Specifications

Product details : FLEXOVIT 66252831186 DPC GEN PURP CUTTING DISC 180X3.4X22.23MM PACK 25


General Purpose cut-off and deburring wheels can be used on steel and stainless steel. The best solution and the best performance/price ratio. The tool for professionals

Strengths

Its hardness and medium grit make this wheel ideal for cutting operations on all machines. Good results on steel and stainless steel. Iron-, sulphur- and chlorine-free formula that won't contaminate the workpiece.

Applications

Cutting

Technical specifications


Attributes
Diameter180 mm
Thickness3.4 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 62.12 excl. VAT
/ Each
£ 74.54 incl. VAT
  • Usually arrives within 14 working days