References
Bahco:2470 G-200
Rubix:258A3975
EAN:7314150116195

Documents
Product details : BAHCO 2470G-200 SNIPE NOSE PLIERS
Strengths
•Snipe nose pliers with two-component handles
Suitable for cutting Cu, Fe and Fe+ wire
High-performance alloy steel
Polished and oiled surfaces
Suitable for cutting Cu, Fe and Fe+ wire
High-performance alloy steel
Polished and oiled surfaces
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Nose shape | straight |
| Length of noses | 71 mm |
| Length | 210 mm |
| Cutting capacity | 3 mm |
| Weight | 190 g |
| Material | high-performance alloy steel |
Show UNSPSC/ECL@SS
£ 21.97 excl. VAT
/ Each
£ 26.36 incl. VAT
- Delivery usually within ( 14 ) days
