BAHCO 4833 ERGO 60DEG BENT TIP SNIPE NOSE PLIERS PHOSPHATE FIN 130MM
Ergo series Electronics Pliers
See technical informationSee documentsReferences
Bahco:4833
Rubix:078507
EAN:7314150100064

Documents
Product details : BAHCO 4833 ERGO 60DEG BENT TIP SNIPE NOSE PLIERS PHOSPHATE FIN 130MM
Precision pliers with return spring for minimum effort and handle designed for maximum comfort. The smooth handle design has optimum handle shape, curvature and length combined with a non slip handle surface.
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Nose shape | curved |
| Length of noses | 24.4 mm |
| Length | 130 mm |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 43.75 excl. VAT
/ Each
£ 52.50 incl. VAT
- Delivery usually within ( 14 ) days
