STAHLWILLE 40061212 12 MM SMALL DOE SPANNER ELEC
ELECTRIC 12 Double open-ended wrenches, small
See technical informationSee documentsReferences
Stahlwille:40061212
Rubix:2018348
EAN:4018754018635



Documents
Product details : STAHLWILLE 40061212 12 MM SMALL DOE SPANNER ELEC
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x24x116 mm |
|---|---|
| Logistic Weight | 27 g |
| Opening | 12 |
| Length | 116 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
- Usually arrives within 14 working days
