Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 03190032 1/2 INCH DRIVE X 32MM CROW RING SPANNER
STAHLWILLE 03190032 1/2 INCH DRIVE X 32MM CROW RING SPANNER
440 series CROW-RING spanners
References
stahlwille:
03190032
rubix:
2018498
ean:
4018754102105
Technical specifications
Opening
32
Length
62.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 03190032 1/2 INCH DRIVE X 32MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
23
x
48
x
64
mm
Logistic Weight
137
g
Opening
32
Length
62.5
mm
Weight
145
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.18
excl. VAT
/
Each
£
92.62
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK FLAT RING SLOGGING SPANNER 65MM
STAHLWILLE 40082323 COMBINATION SPANNER 23MM
BAHCO 7444SG-M-75 RING WRENCH
STAHLWILLE 40031819 18 X 19MM DOE SPANNER
STAHLWILLE RATCHET RING SPANNER 12 X 13MM 25.12X.13 41131213
BAHCO 10RM-10 RATCHET WRENCH STUBBY
GEDORE 1 B 33 1B COMBINATION SPANNER 33MM
GEDORE 21MM COMBI SPANNER 7 21
FACOM 440.22 COMBINATION WRENCH 22MM
STAHLWILLE 03490072 1/2 INCH DRIVE X 2 AF CROW-RING
ROEBUCK COMBINATION SPANNER 46MM
GEDORE 19X22FLARENUTSPAN 40019X22
BAHCO 1952M-70 COMBINATION WRENCH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 12MM 865260
GEDORE 16MMVDEOPENENDSPANER VDE 894 16