TECHNICS PT135 ELECTRICIANS TOOL POUCH

ELECTRICIANS TOOL POUCH

See technical information
References
Technics:PT135
Rubix:219A4459
brand logo
Technical specifications
Length290 mm
Height320 mm
See all Specifications

Product details : TECHNICS PT135 ELECTRICIANS TOOL POUCH


Technics electricians tool Pouch for use with tool belt

Strengths

Made from reinforced material to minimise wear and tear.
Multi-purpose holder with varied sized pockets to secure tools.
Ideal for electrical installations.
Insulating tape holder.

Applications

Technics range of tool belt accessories can be mixed to create a personalised combination to suit your individual needs.

Technical specifications


Attributes
Length290 mm
Height320 mm
Depth40 mm
Show UNSPSC/ECL@SS
£ 11.64 excl. VAT
/ Each
£ 13.97 incl. VAT
  • Usually arrives within 14 working days