KNIPEX 7772115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
Side cutters for electronics
See technical informationReferences
Knipex:77 72 115 ESD
Rubix:1569857
EAN:4003773024330



Product details : KNIPEX 7772115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
Pointed mini-head, with small bevel. Cutting edge hardness approx. 60 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. With two-colour dual component grips, black/grey. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x68x17 mm |
|---|---|
| Nose shape | side-cutting |
| Length | 115 mm |
| Weight | 65 g |
| Length of noses | 10.5 mm |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ Each
£ 55.08 incl. VAT
- Delivery usually within ( 14 ) days