References
Draper:12535
Rubix:381A7869
Manufacturer :12535
EAN:5010559125357

Product details : DRAPER 12535 MINI PLIER-END CUT- S/GRIP
Carbon steel hardened and tempered. The jaws and cutting edges are induction hardened with captive double leaf springs and soft grip handles.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Weight | 80 g |
| Type | mini end cutting pliers - soft grip |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- Delivery usually within ( 7 ) days
