Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
"FACOM E080209 6-1/4"" 160MM ELECTRICIANS DIAGONAL CUTTER NON INSULATED"
"FACOM E080209 6-1/4"" 160MM ELECTRICIANS DIAGONAL CUTTER NON INSULATED"
Cutting Plier
References
expert:
E080209
rubix:
220A3113
ean:
3258950802091
Technical specifications
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : "FACOM E080209 6-1/4"" 160MM ELECTRICIANS DIAGONAL CUTTER NON INSULATED"
Strengths
•Electrician model designed specifically to offer perfect access in confined spaces
Technical specifications
Attributes
Length
160
mm
Cutting capacity
1.8
mm
Type
Cutting Plier
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.18
excl. VAT
/
Each
£
24.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LINDSTROM RX 8144 DIAGONAL CUTTER
KNIPEX 7302160SB X-CUT COMPACT DIAGONAL CUTTER 160MM
FACOM 391A.16CPE ELECTRICAL DIAGONAL CUTTING PLIER 160MM
LINDSTROM 8130 DIAGONAL CUTTER WITH OVAL HEAD ESD SAFE HANDLE 0.2-1MM
STANLEY STHT0-75044 REVOLVING HOLE PUNCH PLIERS
LINDSTROM 7291 PRECISION 11DEG OBLIQUE END HEAD CUTTERS 0.35MM-1.25MM
LINDSTROM TRX 8180 DIAG CUTTER
KNIPEX 7902125ESDSB DIAGONAL CUTTING NIPPERS 125MM
FACOM PLIER 415.E
KNIPEX 7922120 DIAGONAL CUTTING NIPPERS 120MM
LINDSTROM RX 8142 DIAGONAL CUTTER
KNIPEX 7803140ESD ELECTRONIC-SUPER-KNIPSXL ESD 140MM
KNIPEX 7702120H HARD METAL ELECTRONICS DIAGONAL CUTTER 120MM
KNIPEX 7305160T X-CUT COMPACT DIAGONAL CUTTER TT 160MM
BAHCO 2101G-180IP SIDE CUTTER 2101G-180